Beli bosch gll 380 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  4. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  5. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  6. Tajima Meteran Laser Level (Laser Line)
    56%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  7. BOSCH Laser Rangefinder
    Mulai

    Rp1.799.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  8. Mujingfang Meteran Laser Level (Class 3) (Laser Line)
    Mulai

    Rp5.999.900

    Mujingfang Meteran Laser Level (Class 3) (Laser Line)
    atribut:
    • Laser Color: Red
    • Precision: 1mm/ 7m
  9. BOSCH Meteran Laser Level
    Mulai

    Rp3.199.900

    BOSCH Meteran Laser Level
    Deskripsi:
    Laser Garis untuk mengukur kerataan pada proses design bangunan atau infrastruktur suatu ruangan dapat difungsikan dengan atau tanpa penerima
    atribut:
    • Laser Class: 2
    • Plump Point Color: Red
    • Self-Leveling Range (°): ± 3
  10. BOSCH Green Line Laser Distance Meter (Meteran Laser)
    Mulai

    Rp4.599.900

    BOSCH Green Line Laser Distance Meter (Meteran Laser)
    atribut:
    • Working Range (m): up to 15
    • Operating Temperature (°C): -10 – 50
    • Storage Temperature (°C): -20 – 70
    • Laser Class: 2
    • Plumb Point Accuracy (mm/m): ± 0.7 (plus use-dependent deviation)
    • Self-Levelling Range (°): ± 4
    • Accuracy (mm/m): ± 0.3 (plus use-dependent deviation)
    • Colour of Laser Line: Green
    • Dust and Splash Protection: IP 54
    • Laser Diode (nm): Line: 500 – 540 (< 10 mW), Point: 630 – 650 (< 1 mW)
    • Leveling Time (s): 4
    • Max. Working Range of Laser Points, (m): 10 (top), 10 (bottom)
    • Maximum Operating Time (hour): 6 (in cross line and point mode), 8 (in cross line mode), 10 (in line and point mode), 12 (in line mode), 22 (in point mode)
    • Power Supply (V): 3 x 1.5 LR6 (AA)
    • Projection: 2 lines / 2 points
    • Tripod Thread (inch): 1/4, 5/8
  11. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  12. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  13. BOSCH Lightweight Compact Tripod
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    BOSCH Lightweight Compact Tripod
    Deskripsi:
    Deskripsi:Tripod profesional, dudukan tripod 1/4inch
  14. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  15. BEiTER Meteran Laser Level (Laser Line)
    Mulai

    Rp2.099.900

    BEiTER Meteran Laser Level (Laser Line)
    Deskripsi:
    Working Range - Red Laser : 15m - Green Laser : 25m
  16. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  17. STS Plumb Point Laser
    57%
    Mulai

    Rp2.099.900

    STS Plumb Point Laser
    atribut:
    • Width (mm): 88
    • Depth (mm): 100
    • Height (mm): 152
    • Accuracy: +-3mm/15m
    • Automatic Compensation Range (°): ± 4.5
    • Power Supply: AA alkaline batteries x 3 pieces (included)
Daftar Harga bosch gll 380 Terbaru October 2026
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Leica Disto D1Rp2.699.900
Tajima Meteran Laser Level (Laser Line)Rp8.099.900
BOSCH Laser RangefinderRp1.799.900
Mujingfang Meteran Laser Level (Class 3) (Laser Line)Rp5.999.900
BOSCH Meteran Laser LevelRp3.199.900
BOSCH Green Line Laser Distance Meter (Meteran Laser)Rp4.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait